Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BluBird

Model # :WBB3232978

MPN #: RPBSDAL12

BluBird® Brass Part 1/2" NPT- For 1/2" Hose Reel Milton (MT-2)

Product Description
This Brass Part 1/2" NPT for 1/2" Hose Reel DA Large (MT-2) is an essential upgrade for large dual-arm hose reels. Made from high-grade brass, this fitting is engineered to deliver a reliable, leak-proof connection, ensuring optimal performance in demanding environments. The 1/2" NPT (National Pipe Thread) configuration provides a precise fit, allowing for secure attachment to your hose reel.

This brass component is designed to withstand high water pressure and resist corrosion, making it suitable for both residential and commercial applications. Whether you are upgrading an existing reel or setting up a new one, this part ensures a consistent flow of water and enhances the efficiency of your hose reel system. The robust construction and easy installation make it a valuable addition to any large dual-arm hose reel setup.

With its durable design and reliable performance, the Brass Part 1/2" NPT is perfect for various applications, including irrigation, gardening, and industrial use. It provides a dependable solution for all your water management needs.

PRICE
$25.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberRPBSDAL12
TypeBrass Part
MaterialBrass
Package Quantity1
ColorYellow
BrandBluBird