- Color: Black
- Material: Rubber
- Inner Diameter: 3/4" | 19 mm
- Outer Diameter: 15/16" | 24 mm
- Thickness: 1/8" | 3 mm
Allpoints 1111054 Washer, Binding, Push Buton, Ts For T&S Brass & Bronze Works
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$6.20
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 001040-45 |
| Type | Faucet Parts |
| For Use With | T&S Faucets |
| Material | Rubber |
| Description | Rubber Binding Washer |
| Brand | T&S Brass |