Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




T&S Brass

Model # :WBB2948206

MPN #: 000753-25

Allpoints 1111066 Pushbutton, Spray Valve, T&S For T&S Brass & Bronze Works

Product Description
  • Material: Plastic
  • Height: 1/2" | 13 mm
  • Outer Diameter: 1/2" | 13 mm
  • Thread: 1/4"-20
PRICE
$7.90

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number000753-25
TypeFaucet Parts
For Use WithB-0107 Squeeze Valve
MaterialPlastic
DescriptionPush Button Spray Valve
BrandT&S Brass