- Material: Brass
- Inner Diameter: 7/16" | 11 mm
- Outer Diameter: 3/4" | 19 mm
- Plating: Chrome-Plated
- Thread: 3/4"-14
- Depth: 7/16" | 11 mm
Allpoints 1111114 Nut, Packing (T&S Eterna) For T&S Brass & Bronze Works
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$9.10
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 000718-25 |
| Type | Faucet Parts |
| For Use With | T&S Eterna Faucet |
| Material | Brass |
| Description | Packing Nut |
| Brand | T&S Brass |