- Color: Black
- Material: Rubber
- Inner Diameter: 5/16" | 8 mm
- Outer Diameter: 5/8" | 16 mm
- Thickness: 1/8" | 3 mm
- Instructions Included: Y
Allpoints 1111144 Washer, Seat, Push Button, Gray For T&S Brass & Bronze Works
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$11.00
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 001084-45 |
| Type | Faucet Parts |
| For Use With | Diverter Valves and Old Style Spray Valves |
| Material | Rubber |
| Description | Push Button Seat Washer |
| Brand | T&S Brass |