- Color: Silver
- Material: Brass
- Width: 7/8"
- Outer Diameter: 7/8"
- Plating: Chrome-Plated
- Thread: 55/64-27
- Lead Free: Y
- Depth: 11/16"
- Gallons Per Minute: 2.2
Allpoints 1111277 Aerator, Non-Splash, 2.2 Gpm For T&S Brass & Bronze Works
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$14.25
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | B-0199-01 |
| Type | Faucet Parts |
| Material | Brass |
| Description | Non Splash Aerator |
| Brand | T&S Brass |