- Color: Silver
- Material: Stainless Steel
- Width: 1 1/4"
- Inner Diameter: 1"
- Outer Diameter: 1 1/4"
Allpoints 1111284 Nut, Base For T&S Brass & Bronze Works
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$8.70
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 000712-25 |
| Type | Faucet Parts |
| For Use With | B-1120 Workboard Faucets |
| Material | Stainless Steel |
| Description | Nut Base |
| Brand | T&S Brass |