- Color: Blue
- Material: Stainless Steel
- Length: 60"
- Coating: Rubber
- Temperature Range: Up To 175 Degrees F
- National Pipe Thread: 1/2" Male
- Type: 360 Degrees Rotation Fittings
- Lead Free: Y
- Note: For Water
- Nsf Certified: Y
- Instructions Included:
Allpoints 1111316 Hose, Water, 60"L, 1/2"Nptm Thd For T&S Brass & Bronze Works
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$299.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | HW-2C-60 |
| Type | Faucet Parts |
| For Use With | Hot & Cold Water Applications |
| Material | Stainless Steel |
| Description | 60" Water Hose |
| Brand | T&S Brass |