- Zirconia Alumina
- 12" Diameter
- X-Weight
- Grit 80
Superior Abrasives 17462 Coated PSA Disc Stick on 12" Zirconia Alumina Medium - Pkg Qty 25
Write a Review
|
Questions & Answers (0)
Product Description
Coated Abrasives PSA Disc
PRICE
$227.50 Sold in packages of 25 / $9.10 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Backing Weight | X-Weight |
| Diameter | 12 in |
Product Details
| Max RPM | 1150 rpm |
| Color | Blue |
| Disc Type | PSA Disc |
| Grit | 80 |
| Backing Material | Cloth |
| Tool Compatibility | Bench/Floor Grinders |
| Package Quantity | 25 |
| Manufacturers Part Number | 17462 |
| Grade | Medium |
| Abrasive Material | Zirconia Alumina |
| Product Type | PSA Cloth Discs |
| Attachment Type | Stick On |
| Brand | Superior Abrasives |