IDEM 115007 CPC Coded Non Contact Switch W/LED, 10M, 2NC 1NO
Write a Review
|
Questions & Answers (0)
Product Description
All IDEM Coded Non Contact Safety Switches have been designed to enable the conFormance to EN60947-5-3 and be used as directed by ISO12100, ISO14121 and EN60204-1. They have coded magnetic sensing which provides a wide sensing distance and provides a high tolerance to misalignment after sensing. They can be fitted behind stainless steel fittings and can operate from 4 directions even in extreme environments of temperature and moisture. When used in combination with most Dual Channel Safety Monitoring Relays they can be used to provide up to PLe/Category 4 to ISO13849-1. They offer a choice of high specification Plastic or Stainless Steel 316. Dual channel electronic safety output 2NC (1NO auxiliary optional) - Visual LED indication of switch status - Enclosure Protected to IP67 or IP69K - wash down Suitable - ConFormance to EN60947-5-3 PDF-S - No moving parts to give high reliability and long life - Wide sensing distance up to 14mm - Compact slim fitting housing. Suitable For fitting to applications where space is restricted.
PRICE
$164.11
1
1
Ships in 33 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 4 in |
| Height | 3 in |
| Weight | 1 lbs |
| Cable Length | 10M |
Product Details
| Type | CPC |
| Description | Coded Non Contact Switch W/LED |
| Circuits | 2NC 1NO |
| Color | Red |
| Manufacturers Part Number | 115007 |
| Brand | Idem |