Milton 1150M Mini Lubricator Metal Bowl 1/4" NPT 200 PSI 1 oz. Bowl
Write a Review
|
Questions & Answers (0)
Product Description
1/4" NPT mini precision lubricator is a drip type lubricator with an external adjustment screw and is designed for low air flow applications where space is a consideration. The bypass system allows full air flow with minimum pressure drop and assures proper air/oil over full operating range. With its 1 ounce metal bowl this mini precision lubricator offers a maximum inlet pressure of 200 PSI. Requires approximately 1 CFM of air flow to deliver oil with a maximum of 16 SCFM.
PRICE
$85.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 in |
| Width | 1-1/2 in |
| Height | 1-1/2 in |
| Connection Size | 1/4 in |
| Bowl Size | 1 oz |
Product Details
| Bowl Type | Metal |
| CFM | 16 CFM |
| Color | Black/Silver |
| Max PSI | 200 psi |
| Manufacturers Part Number | 1150M |
| Pre Filter | No |
| Max Ambient (Air Cooled) | 160 |
| Brand | Milton |