Milton 1028-8 Lubricator Metal Bowl 1/4" NPT 200 PSI 6 oz. Bowl
Write a Review
|
Questions & Answers (0)
Product Description
This 1/4" NPT lubricator metal bowl is the drip style which allows precise settings for trouble free protection. The adjusting knob can be removed in order to prevent tampering and the sight glass dome allows observation for instant drip rate adjustment. The 6 ounce polycarbonate bowl may be filled without shutting down line pressure delivering oil at an air flow as low as 2 SCFM. Lubricator is designed to provide oil to air tools that require oil for operation. Maximum pressure of 200 PSI and 16 SCFM.
PRICE
$97.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 in |
| Width | 2-3/4 in |
| Height | 2-11/16 in |
| Connection Size | 1/4 in |
| Bowl Size | 6 oz |
Product Details
| Bowl Type | Metal |
| CFM | 16 CFM |
| Color | Black/Silver |
| Max PSI | 200 psi |
| Manufacturers Part Number | 1028-8 |
| Pre Filter | No |
| Max Ambient (Air Cooled) | 120 |
| Brand | Milton |