Add to list
Share
Print


Model #: WBB2951205
MPN #: 50-LESAB
Allpoints 1151036 Base, Pre-Rinse, Deck, Chicagoc0 For Chicago Faucets
|
Questions & Answers (0)
PRICE
$377.95
Usually ships in 2 to 5 days
- Material: Brass
- Width: 6 1/4"
- Includes: (2) 3/8" Od X 12 1/4" Copper Tubing, Washer, Nut
- | # 115-1013 Cold Handle & 115-1014 Hot Handle
- Plating: Chrome-Plated
- Type: 1/4 Turn Valve
- Thread: #14
- Lead Free: Y
- Note: Deck Mount Single Hole
- Nationa
1
1