- Material: Brass
- Inner Diameter: 15/32"
- Outer Diameter: 7/8"
- Includes: White Rubber O-Ring & 3/4" Od Screen Cover
- Plating: Chrome-Plated
- Thread: 15/32-27 Female Inlet Thread
- Lead Free: Y
Allpoints 1151040 Aerator, Single Screen, Chicago For Chicago Faucets
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$20.00
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | E1JKABRCF |
| Type | Faucet Parts |
| For Use With | Most Faucets, DB6AJKABCP |
| Material | Brass |
| Description | Single Screen Aerator |
| Brand | Chicago Faucet |