- Width: 11" | 279 Mm
- Size: 7-1/8" Diameter Element
- Voltage: 120 V Ac
- Electrical Wattage: 1500
- Includes: 4 Non Skid Feet
- Depth: 12 3/8" | 314 Mm
Allpoints 1161001 Hot Plate, Solid Top, 120V For Cadco
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$269.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | KR-S2 |
| Type | Faucet Parts |
| Material | Stainless Steel |
| Description | Hot Plate |
| Brand | Cadco |