Beta 1168G Extra-long Bent Needle Knurled Nose Pliers, 6-5/16"L
Write a Review
|
Questions & Answers (0)
Product Description
Bent nose pliers have angled jaws that provide added control and precision. They are commonly used in general repairs, electrical work, jewelry making, auto repairs, and more. The Beta 1168G extra-long bent needle knurled nose pliers have slip-proof PVC coated handles for a secure grip. They measure 160mm (6-5/16") long overall with a 53mm (2") jaw length.
PRICE
$35.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-5/16 in |
Product Details
| Style | Bent Nose |
| Type | Bent Long Nose |
| Handle Material | PVC |
| Jaw Surface | Flat |
| Wire Cutter | Yes |
| Handle Color Family | Black |
| Manufacturers Part Number | 011680066 |
| Handle Style | PVC Coated |
| Jaw Shape | Bent |
| Handle Type | Slip-Proof |
| Brand | Beta |