Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Stanley

Model # :WBB983233

MPN #: 89-870

Stanley 89-870 FatMax® 8-1/16" Long Nose Plier

Product Description
Stanley® 89-870, FatMax® Long Nose Cutting Pliers, 8" Long

  • Precision machined jaws ideal for gripping, twisting and cutting.
  • Slim head design allows access into tight spaces.
  • Induction hardened cutting jaws engineered to stay sharp longer than non-induction hardened jaws.
  • Forged high-quality carbon steel provides a durable gripping and cutting edge.
  • Meets ANSI specifications.


  • PRICE
    $20.25

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length8-1/16 in

    Product Details

    Handle MaterialPlastic
    TypeLong Nose
    Jaw SurfaceSerrated
    Wire CutterYes
    Spring LoadedNo
    Jaw ShapeStraight
    Handle TypeComfort Grip
    StyleStandard
    InsulatedNo
    Country of OriginChina
    Handle Color FamilyBlack/Yellow
    Manufacturers Part Number89-870
    Handle StyleComfort Grip
    BrandStanley