Interion® By Global Industrial reception stations with raceways allow convenient storage of wires & cables while maintaining an attractive, professional appearance. Reception stations are ideal for reception rooms and security areas. Reception counters and work surfaces are made using 1" thick scratch resistant laminate. 12"D reception counter provides a convenient writing surface for guest and visitors while maintaining receptionist privacy. Desktops include 2-3/16" diameter cable management grommet opening(s). Desk framing is made of Black finished steel for strength that lasts. Reception station panels consist of Interion® partitions that help reduce noise and create privacy. Reception panels are flame retardant to meet the California 117 flammability standard. 1-3/4" thick fabric upholstered panels feature an interior engineered wood (MDF) frame and honeycomb core covered with a heavy tackable liner for structural strength and support. Panel trim is finished with self-extinguishing extruded polymer that offers optimum safety and rigidity. Panels feature raceways that provide convenient access for data cables & electrical wiring. 4"H Black powder coated steel raceways include UL listed modular electric components and cable management openings for phone & data cables. Removable raceway covers allow easy wiring access. Panels with Electric Raceways feature built-in double-sided power boxes, each with (4) circuit-1 receptacles and modular cables. Each power box can accept up to 6 receptacles; 3 per side (additional Receptacles sold separately). Use included blanks to cover unused openings. Includes adjustable leveling feet that are ideal for uneven surfaces. L-Shaped Reception Station includes 36" corner desk, a 36"W x 24"D return and a 72"W desk. Desks accept installation of Optional Storage options (sold separately) including Pedestal File, Keyboard Drawer and Mouse Tray. Easy assembly. 1 year warranty.
Interion by Global Industrial
Model # :WB249011EGG
Interion® L-Shaped Electric Reception Station, 116"W x 80"D x 46"H, Gray Counter, Gray Panel
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,549.00
1
1
Backordered, expected around 12/14/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 116 in |
| Depth | 80 in |
| Height | 46 in |
Product Details
| Assembly Required | Yes |
| Type | Full Fabric |
| Frame Color Family | Black |
| Color | Gray |
| Top Color Family | Gray |
| Base Color Family | Gray |
| Frame Material | Steel |
| Manufacturers Part Number | 249011EGG |
| Window | No |
| Partition Style | Electric |
| Base Material | Fabric Upholstered |
| Shape | L-Shaped |
| Partition Type | Standard Panel |
| Brand | Interion by Global Industrial |
Compliance & Certifications
| CAL 117 Certified | Yes |