Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Interion by Global Industrial

Model # :WB249011NGG

Interion® L-Shaped Reception Station w/Raceway 116"W x 80"D x 46"H Gray Counter Gray Panel

Product Description
L-Shaped Reception Station With Raceway, 116"W x 80"D x 46"H, Gray Counter, Gray Panel

Interion® By Global Industrial reception stations with raceways allow convenient storage of wires & cables while maintaining an attractive, professional appearance. Reception stations are ideal for reception rooms and security areas. Reception counters and work surfaces are made using 1" thick scratch resistant laminate. 12"D reception counter provides a convenient writing surface for guest and visitors while maintaining receptionist privacy. Desktops include 2-3/16" diameter cable management grommet opening(s). Desk framing is made of Black finished steel for strength that lasts. Reception station panels consist of Interion® partitions that help reduce noise and create privacy. Reception panels are flame retardant to meet the California 117 flammability standard. 1-3/4" thick fabric upholstered panels feature an interior engineered wood (MDF) frame and honeycomb core covered with a heavy tackable liner for structural strength and support. Panel trim is finished with self-extinguishing extruded polymer that offers optimum safety and rigidity. Panels feature raceways that provide convenient access for data cables & electrical wiring. 4"H Black powder coated steel raceways include cable management openings for phone & data cables. Removable raceway covers allow easy wiring access. Non-Electric Raceways include a basic raceway without cabling. Includes adjustable leveling feet that are ideal for uneven surfaces. L-Shaped Reception Station includes 36" corner desk, a 36"W x 24"D return and a 72"W desk. Desks accept installation of Optional Storage options (sold separately) including Pedestal File, Keyboard Drawer and Mouse Tray. Easy assembly. 1 year warranty.

PRICE
$2,049.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
2049.00
Buy 4+ units
1949.00Save $100.00 (5%)
Backordered, expected around 12/18/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width116 in
Depth80 in
Height46 in

Product Details

Assembly RequiredYes
TypeFull Fabric
Frame Color FamilyBlack
ColorGray
Top Color FamilyGray
Base Color FamilyGray
Frame MaterialSteel
Manufacturers Part Number249011NGG
WindowNo
Partition StyleNon-Powered With Base
Base MaterialFabric Upholstered
ShapeL-Shaped
Partition TypeStandard Panel
BrandInterion by Global Industrial

Compliance & Certifications

CAL 117 CertifiedYes