Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ansell

Model # :WBB310555

MPN #: 37-145-8

Ansell Sol-Vex® Unsupported Nitrile Gloves, Medium, 1-Pair - Pkg Qty 144

Product Description
Designed to deliver optimal results in wet or dry work environments where chemical resistance is crucial. No inner cotton flocking, reducing risk of lint contamination and making it ideal for production areas sensitive to the introduction of external impurities. The sandpatch finish gives the glove a smooth surface that decreases indirect costs thanks to fewer rejects of fragile parts.

Features
  • Fully reusable, with an unequaled abrasion resistance
  • High-performance nitrile compound which provides an outstanding combination of strength and chemical resistance
  • Offers superior snag, puncture and abrasion protection over rubber or neoprene gloves
  • Won't swell, weaken or degrade, and does not promote contact dermatitis
  • When exposed to aromatic and petroleum solvents, as well as caustics and animal fats, Sol-Vex® gloves have proven to be a superior choice over rubber or neoprene
  • FDA Food Approved 21 CFR 177.2600
PRICE
$296.64  Sold in packages of 144 / $2.06 ea

1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width0.139 in
Weight0.1 lbs
SizeM
Cuff Length13 in
Thickness11 mil

Product Details

ColorGreen
ResistanceChemical, Puncture
Cuff StyleGauntlet
Latex FreeYes
Anti StaticYes
UsageSheet Metal Assembly, Machining and Degreasing
DescriptionSol-Vex® Unsupported Nitrile Gloves
Package Quantity1 Pair
Manufacturers Part Number37-145-8
TextureSandpatch
Lining MaterialUnlined
Coating MaterialNitrile
BrandAnsell

Compliance & Certifications

EN 3884001
CertificationsFDA Approval 21 CFR 177.2600