Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
Ansell

Model # :WBB310559

MPN #: 37-155-9

Sol-Vex® Unsupported Nitrile Gloves, Ansell 37-155-9, 1 Pair - Pkg Qty 12

Product Description
Designed to deliver optimal results in wet or dry work environments where chemical resistance is crucial. No inner cotton flocking, reducing risk of lint contamination and making it ideal for production areas sensitive to the introduction of external impurities. The sandpatch finish gives the glove a smooth surface that decreases indirect costs thanks to fewer rejects of fragile parts.

Features
  • Fully reusable, with an unequaled abrasion resistance
  • Gloves do not promote contact dermatitis
  • Offers superior snag, puncture and abrasion protection over rubber or neoprene gloves.
  • High levels of flexibility, comfort and dexterity.
  • High-performance nitrile compound which provides an outstanding combination of strength and chemical resistance
  • Suitable for heavy-duty cleaning applications.
  • When exposed to aromatic and petroleum solvents, as well as caustics and animal fats, Sol-Vex® gloves have proven to be a superior choice over rubber or neoprene
  • FDA Food Approved 21 CFR 177.2600
PROMOTIONAL PRICE
$31.20  Sold in packages of 12 / $2.60 ea

was $64.80
Save $33.60 (52%)
1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13 in
Width0.153 in
Weight0.2 lbs
Cuff Length13 in
SizeL
GripSandpatch
Thickness15 mil

Product Details

Abrasion LevelA4
ApplicationSheet Metal Assembly, Machining and Degreasing
ResistanceChemical, Puncture
Cuff StyleGauntlet
MaterialNitrile
Latex FreeYes
Manufacturers Part Number37-155-9
Coating MaterialNitrile
Cut LevelEN388: 1
BrandAnsell
TypeNitrile Gloves
ColorGreen
SeriesAlphaTec Solvex 37-155
Anti StaticYes
UsageSheet Metal Assembly, Machining and Degreasing
Package Quantity1 Pair
DescriptionSol-Vex® Unsupported Nitrile Gloves
TextureSandpatch
Lining MaterialUnlined
Glove Size9

Compliance & Certifications

EN 3884101
CertificationsFDA Approval 21 CFR 177.2600