Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AllPoints

Model # :WBB2947871

MPN #: 1171023

Allpoints 1171023 Nut, Lock, 1/2"Nps, Brass

Product Description
    Material: Brass
  • Length: 2"
  • Inlet: 1/2" Nps | 1/2" Nps Lock Nut
  • Lead Free: Y
PRICE
$5.60

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number1171023
TypeFaucet Parts
MaterialBrass
DescriptionNut Lock
BrandAllPoints