Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AllPoints

Model # :WBB2947848

MPN #: 1171131

Allpoints 1171131 Hose, Steam, 1/2"Id, 10 Ft

Product Description
    Material: Neoprene
  • Length: 10'
  • Inner Diameter: 1/2"
  • Temperature Range: 450 F
  • Pounds Per Square Inch: 250 Maximum Pressure
PRICE
$119.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number1171131
TypeFaucet Parts
MaterialNeoprene
DescriptionSteam Hose
BrandAllPoints