- Color: White
- Material: Plastic
- Length: 9 1/2" | 242 Mm
- Inner Diameter: 1/4" | 7 Mm
- Outer Diameter: 3 3/16" | 81 Mm
- Temperature Range: 4.4-37.8 Degrees C | 40-100 Degrees F
- Includes: Red Plastic Cap And 2 Rubber Gaskets
- Type: Scale Inhibitor
Allpoints 1171268 Cartridge, Waterfilter, Cfs8000-S For Cuno, Inc.
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$87.95
This product will be restocked soon
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 5560017 |
| Type | Water Filters |
| For Use With | Cuno Filter |
| Brand | Cuno |