Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Zurn

Model # :WBB2947820

MPN #: CO2450-PV3

Allpoints 1171281 Body, Clean-Out, Adj, Pvc, 3" For Zurn Industries, Llc

Product Description
    Material: Pvc Body | Bronze Cover
  • Height: 22 Mm Adjustable 7/8"
  • Outer Diameter: 5 3/16" Cover | 132 Mm Cover
  • Plating: Nickel-Plated Cover
  • Type: Fits Over 3" (76mm) Or Inside 4" (102mm) Dwv Pipe
PRICE
$99.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberCO2450-PV3
TypeDrains
BrandZurn