Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Zurn

Model # :WBB2948146

MPN #: CO2530-SS5

Allpoints 1171283 Cover, Clean-Out, Stainless Steel, 5"Dia For Zurn Industries, Llc

Product Description
    Material: Stainless Steel
  • Inner Diameter: 3/8" | 10 Mm
  • Outer Diameter: 5" | 127 Mm
  • Includes: 5/16-18 Thd (3 1/8" L) Bolt
  • Instructions Included: Y
PRICE
$14.00

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberCO2530-SS5
TypeDrains
BrandZurn