Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Zurn

Model # :WBB2951564

MPN #: Z5955SS-EL

Allpoints 1171289 Seat, Toilet, Elongated, White For Zurn Industries, Llc

Product Description
  • Color: White
  • Length: 18 1/4" | 464 Mm
  • Width: 15" | 381 Mm
  • Type: Elongated
  • Screw Centers: 5 1/2" | 140 Mm
PRICE
$65.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberZ5955SS-EL
TypeFaucet Parts
Mounting LocationToilet
DescriptionElongated Toilet Seat
BrandZurn