- Material: Brass Rough
- Length: 6" Spout With Hose Thread And Pail Hook
- Plating: Chrome-Plated
- Type: Vacuum Breaker Spout
- Inlet: 1/2" Npt Female
- Outlet: 1/2" Npt Female
- Centers: 8" Wall
Allpoints 1171310 Faucet, Service Sink For Zurn Industries, Llc
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$209.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | Z843M-RC |
| Type | Faucet Parts |
| Mounting Location | Wall |
| Material | Brass |
| Description | Service Sink Faucet |
| Brand | Zurn |