- Color: Gold
- Material: Brass
- Width: 1" Hex
- Inlet: 1/2" Npt
- Lead Free: Y
Allpoints 1171357 Valve, Ball, 1/2"Npt, Leadfree For Zurn Industries, Llc
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$115.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 12-850XL |
| Type | Faucet Parts |
| For Use With | Test Cock |
| Material | Brass |
| Description | Ball Valve |
| Brand | Zurn |