Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bel-Art

Model # :WBB892788

MPN #: F11832-0015

Bel-Art LDPE Wash Bottles 118320015, 1000ml, Sodium Hypochlorite Label, Yellow Cap, Wide Mouth, 2/PK

Product Description
Right-to-Know Safety-Vented, Safety-Labeled Wash Bottles feature a unique valve that prevents pressure build-up inside the bottle, eliminating dangerous chemical drips. This valve allows dispensing of wash bottle in an upright or inverted position. Their wide 53mm (2") mouth allows easy refilling. Bottles are pre-printed with the Chemical name and formula, the National Fire Protection Association (NFPA) Section 704 Four-color Diamond, health hazards, Chemical Abstract System (CAS) number, and suggested protective clothing and equipment. Leak-proof, these translucent* LDPE bottles have color-coded polypropylene closures to aid in quick and easy identification. Safety vent eliminates dangerous drips Can be dispensed upright or inverted.

Note: Sold in inner pack quantity includes 2 bottles, priced per each pack.

PRICE
$40.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Label MaterialSodium Hypochlorite (Bleach)
Capacity1000
MaterialLDPE
Package Quantity2
Description4-Color Safety-Vented / Labeled Wash Bottle
ColorMulti-colored
Manufacturers Part NumberF11832-0015
Closure53mm
Cap MaterialPP
Cap Color FamilyYellow
BrandBel-Art