Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
UltraTech

Model # :WBB2214178

MPN #: 1184

UltraTech Ultra-IBC Spill Pallet® 1184 - Steel IBC Spill Pallet - 370 Gallon Capacity

Product Description
Store IBCs and other large containers of flammable liquids safely on steel pallets.

Features:
  • Spill pallets provide secondary containment for intermediate bulk containers (IBCs), tanks, totes and other large containers.
  • Excellent for storage of chemicals, hazardous materials and flammable liquids.
  • Heavy-duty, 14-gauge galvanized steel construction provides years of service and excellent chemical resistance - will not melt or deform from extreme heat or fire.
  • 100% leak free tested
  • Removable grating for easy clean-up and maintenance.
  • Forkliftable from all sides for easy handling and transport
  • Meets SPCC and EPA Container Storage Regulation 40 CFR 264.175 Spill Containment Regulations.
PRICE
$2,695.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length57 in
Width57 in
Height35 in
Weight Capacity5650 lbs
Weight375 lbs

Product Details

Assembly RequiredNo
TypeForkliftable IBC Pallet
ColorGray
Fork Entry4 Way
Country of OriginCANADA
Capacity370 gal
MaterialSteel
Drum Capacity1 IBC Unit
Manufacturers Part Number1184
BrandUltraTech