UltraTech Ultra-Hard Top Spill Pallet® Plus 9653 P12 with Drain
Write a Review
|
Questions & Answers (0)
Product Description
Safely Store Multiple Drums Outdoors.
Extender Kits are available to expand capacity beyond 20-drums. All polyethylene construction offers excellent chemical resistance, will not rust or corrode. Separate, lockable compartments feature a unique "2-way" entry system allows quick access to all four (4) drums. Roll-top covers can be easily lifted from waist height to access drum tops. Swing-out doors provide safety and convenience for loading or unloading drums. Low-profile (8-3/4" height) containment pallet positions drum-tops at a safe, convenient level to pour wastes into funnels or to use drum pumps. Rugged, 9,000 lb. uniformly distributed load (UDL) capacity per compartment allows safe storage of IBC tanks as well as drums. Units ship partially unassembled for freight savings. Meets EPA Container Storage Regulation 40 CFR 264.175 and helps comply with NPDES, 40 CFR 122.26 (1999). Considered a Stormwater Management "Best Management Practice" product (BMP). Also meets SPCC Regulations. 5 Year Limited Warranty.
Made in the USA.
Extender Kits are available to expand capacity beyond 20-drums. All polyethylene construction offers excellent chemical resistance, will not rust or corrode. Separate, lockable compartments feature a unique "2-way" entry system allows quick access to all four (4) drums. Roll-top covers can be easily lifted from waist height to access drum tops. Swing-out doors provide safety and convenience for loading or unloading drums. Low-profile (8-3/4" height) containment pallet positions drum-tops at a safe, convenient level to pour wastes into funnels or to use drum pumps. Rugged, 9,000 lb. uniformly distributed load (UDL) capacity per compartment allows safe storage of IBC tanks as well as drums. Units ship partially unassembled for freight savings. Meets EPA Container Storage Regulation 40 CFR 264.175 and helps comply with NPDES, 40 CFR 122.26 (1999). Considered a Stormwater Management "Best Management Practice" product (BMP). Also meets SPCC Regulations. 5 Year Limited Warranty.
Made in the USA.
PRICE
$7,299.00
1
1
Ships in 55 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 188 in |
| Width | 62 in |
| Height | 79 in |
| Weight Capacity | 9000 UDL lbs |
| Weight | 1190 lbs |
Product Details
| Assembly Required | Yes |
| Type | Hardcover Containment Pallet |
| Color | Yellow |
| Drain | Yes |
| Fork Entry | 2 Way |
| Country of Origin | UNITED STATES |
| Capacity | 75 gal |
| Material | Polyethylene |
| Description | Hard Top Plus P12 w/Drain |
| Drum Capacity | 12 |
| Manufacturers Part Number | 9653 |
| Brand | UltraTech |
Warranty
| Warranty | 5 Yr yr |