- Straight
- Aluminum Oxide
- 3/8" Diameter
- 1.5" Length
- 1/8" Center Hole
- X-Weight
- Grit 120
Superior Abrasives 11880 Cartridge Roll 3/8 x 1.5 x 1/8 Aluminum Oxide Fine - Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
Coated Abrasives Cartridge Roll
PRICE
$54.00 Sold in packages of 100 / $0.54 ea
3
3
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1.5 in |
| Backing Weight | X-Weight |
| Center Hole Diameter | 1/8 in |
| Diameter | 3/8 in |
Product Details
| Max RPM | 26,000 rpm |
| Color | Red |
| Form Type | Cartridge Rolls |
| Grit | 120 |
| Backing Material | Cloth |
| Tool Compatibility | Straight Die Grinders |
| Package Quantity | 100 |
| Manufacturers Part Number | 11880 |
| Grade | Fine |
| Abrasive Material | Aluminum Oxide |
| Product Type | Cartridge Rolls |
| Brand | Superior Abrasives |