- Straight
- Aluminum Oxide
- 5/8" Diameter
- 1-1/2" Length
- 3/16" Center Hole
- X-Weight
- Grit 80
Superior Abrasives 19828 Cartridge Roll 5/8 x 1.5 x 3/16 Aluminum Oxide Medium - Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
Coated Abrasives Cartridge Roll
PRICE
$103.00 Sold in packages of 100 / $1.03 ea
2
2
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1.5 in |
| Backing Weight | X-Weight |
| Center Hole Diameter | 3/16 in |
| Diameter | 5/8 in |
Product Details
| Max RPM | 18,000 rpm |
| Color | Red |
| Form Type | Cartridge Rolls |
| Grit | 80 |
| Backing Material | Cloth |
| Tool Compatibility | Straight Die Grinders |
| Package Quantity | 100 |
| Manufacturers Part Number | 19828 |
| Grade | Medium |
| Abrasive Material | Aluminum Oxide |
| Product Type | Cartridge Rolls |
| Brand | Superior Abrasives |