Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Superior Abrasives

Model # :WBB2265641

MPN #: 11888

Superior Abrasives 11888 Cartridge Roll 1/2 x 1.5 x 1/8 Aluminum Oxide Coarse - Pkg Qty 100

Product Description
Coated Abrasives Cartridge Roll
  • Straight
  • Aluminum Oxide
  • 1/2" Diameter
  • 1.5" Length
  • 1/8" Center Hole
  • X-Weight
  • Grit 50


PRICE
$66.00  Sold in packages of 100 / $0.66 ea

Min. purchase quantity is 2
2
2
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1.5 in
Backing WeightX-Weight
Center Hole Diameter1/8 in
Diameter1/2 in

Product Details

Max RPM26,000 rpm
ColorRed
Form TypeCartridge Rolls
Grit50
Backing MaterialCloth
Tool CompatibilityStraight Die Grinders
Package Quantity100
Manufacturers Part Number11888
GradeCoarse
Abrasive MaterialAluminum Oxide
Product TypeCartridge Rolls
BrandSuperior Abrasives