Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M Protecta

Model # :WBB1345734

MPN #: 7012816888

3M™ Protecta® 1191384 ECTA PRO Welders Harness, Tongue Buckle, 420 Cap Lbs, XL

Product Description
3M™ Protecta® 1191384 ECTA PRO Welders Harness, Tongue Buckle, 420 Cap Lbs, XL1191384

With designs that incorporates improved fit, updated colors, and durable yet lightweight construction, PRO™ harnesses provide greater comfort and added safety - which translates to reduced worker fatigue and increased productivity. Protecta® has many of the same features as higher priced equipment, such as ergonomic design, impact indicators, serial numbers, steel hardware and options for specialized needs and budgets. Go with PRO™ gear incorporating exceptional performance and value - compliance has never been so easy or economical
  • Back D-ring
  • Tongue buckle leg straps
  • Parachute torso adjusters
  • Heat resistant and flame retardant webbing
  • Built-in lanyard keepers
  • Impact Indicator
  • Protected labels
  • Protected labels
PRICE
$275.95

1
1
Ships in 17 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity420 lbs
SizeXL

Product Details

Ring TypeBack D-Ring
Webbing MaterialKevlar
Side D RingNo
Padding LocationNo padding
Chest Connection TypePass-Through
MaterialKevlar®
Manufacturers Part Number7012816888
Leg Strap BuckleTongue
Chest Strap BucklePass-Through
Brand3M Protecta
TypePositioning Harness
BeltNo
ColorRed
SeriesP200 Hot Work
Front D-RingNo
D-Ring MaterialSteel
StyleVest
Leg Connection TypeTongue Buckle
Back D-RingYes
Package Quantity1
D-RingBack
DescriptionPRO™ Vest-Style Welders Harness
Torso AdjustmentParachute

Compliance & Certifications

CertificationsOSHA, ANSI