Guardian Cyclone Harness, Quick Connect Chest, Tongue Buckle Legs, XL, 130-312 lbs Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Guardian 21043 Cyclone Harness, Quick Connect Chest, Tongue Buckle Legs, XL
The Cyclone Harness offers superior comfort, styling, and safety. Our design engineers took the basics of what makes a harness effective and safe, and made holistic improvements to allow workers to do their jobs more comfortably and with added versatility, all without breaking the bank. They Cyclone features ultra-flow padding that helps keep moisture away from the body, and the double-grommeted tool belt provides the ultimate in support. A variety of buckle configurations are also available.
The Cyclone Harness offers superior comfort, styling, and safety. Our design engineers took the basics of what makes a harness effective and safe, and made holistic improvements to allow workers to do their jobs more comfortably and with added versatility, all without breaking the bank. They Cyclone features ultra-flow padding that helps keep moisture away from the body, and the double-grommeted tool belt provides the ultimate in support. A variety of buckle configurations are also available.
PRICE
$289.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 130-420 lbs |
| Size | XL |
| Tensile Strength | 3600 lbs |
Product Details
| For Use With | Fall Protection |
| Webbing Material | Polyester |
| Side D Ring | No |
| Padding Location | Shoulder, Waist |
| Chest Connection Type | Quick Connect |
| Material | Polyester/Steel |
| Manufacturers Part Number | 21043 |
| Leg Strap Buckle | Tongue |
| Chest Strap Buckle | Quick-Connect |
| Brand | Guardian |
| Type | Fall Arrest Harness |
| Belt | No |
| Padding | Yes |
| Color | Black |
| Series | Cyclone |
| Front D-Ring | No |
| Style | Vest |
| Leg Connection Type | Tongue Buckle |
| Back D-Ring | Yes |
| Package Quantity | 1 |
| D-Ring | Back |
| Description | Cyclone Harness |
| Torso Adjustment | Spring-Loaded |