Ashland 11F EG Straight Roller Conveyor, 13" BF, 1-3/8" Roller Dia., 1-1/2" Roller Centers, 5'L
Write a Review
|
Questions & Answers (0)
Product Description
The Model 11F_ _EG roller conveyor is constructed of 2-1/2" Galvanized Steel side channels, 1-3/8"x18ga Galvanized Steel tubing, 1/4" Round Plain Steel roller shaft, Spring Retained Commercial Light Oil bearing, and Hook & Stud couplers.
PRICE
$375.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 ft |
| Width | 15 in |
| Height | 2-3/4 in |
| Weight Capacity | 36 lbs/ft on 10' Support Centers, 260 lbs/ft on 5' Support Centers |
| Weight | 50.2 lbs |
| Roller Diameter | 1-3/8 in |
| Between Frame Width | 13 in |
| Axle Center | 1-1/2 in |
| Gauge | 18 ga |
Product Details
| Type | Straight Conveyor |
| Material | Galvanized Steel |
| Manufacturers Part Number | 31337 |
| Conveyor Section | Straight |
| Wheel/Roller Material | Galvanized Steel |
| Brand | Ashland Conveyor Products |