11mm x 18mm Metric Keystock, Gold Dichromate Finish, 12" Length (Pack of 4)
Write a Review
|
Questions & Answers (0)
Product Description
Material is high quality, cold drawn steel. Gold dichromate plating makes product identification easy. Size is clearly marked on each piece. Precision Brand® Metric Keystock is used to accommodate metric keyways.
PRICE
$99.95
3
3
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 18mm in |
| Weight | 4 lbs |
| Height/Thickness | 11mm in |
Product Details
| Material | Steel |
| Package Quantity | 4 |
| Color | Gold Dichromate Plated |
| Manufacturers Part Number | 05070 |
| Brand | Precision Brand |