11"W X 7"H Sign Holder W/ Shovel Base - Chrome - Pkg Qty 30
|
Questions & Answers (0)
Product Description
Affordable round corner sign holder with shovel base is perfect for sale items on dump tables. Frame, stem and base are detachable.
PRICE
$412.50 Sold in packages of 30 / $13.75 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11 in |
| Height | 7 in |
Product Details
| Style | Round Corner |
| Type | Sign Holder With Base |
| Class | Metal Signholders |
| Finish | Chrome |
| Line | Round Corner Signholders |
| Package Quantity | 30 |
| Description | Sign Holder with Shovel Base |
| Color | Chrome |
| Manufacturers Part Number | SB711 |
| Brand | Econoco |