Easel Sign Holders W/Brochure Pocket, 8-1/2"W X 11"H - Pkg Qty 25
Write a Review
|
Questions & Answers (0)
Product Description
Easel Sign Holders W/Brochure Pocket, 8-1/2"W x 11"H
8 & 1/2" x 11" sign holder with tri-fold brochure pocket (4 1/16" x & 5"H x & 1 1/4"D) , Assembled for your convenience, Change signs quickly, Ships flat set up is a breeze, White easel back for solid support, Clear rigid plastic protects sign 8 & 1/2" x 11" sign holder with tri-fold brochure pocket (4 1/16" x & 5"H x & 1 1/4"D) , Assembled for your convenience, Change signs quickly, Ships flat set up is a breeze, White easel back for solid support, Clear rigid plastic protects sign.
8 & 1/2" x 11" sign holder with tri-fold brochure pocket (4 1/16" x & 5"H x & 1 1/4"D) , Assembled for your convenience, Change signs quickly, Ships flat set up is a breeze, White easel back for solid support, Clear rigid plastic protects sign 8 & 1/2" x 11" sign holder with tri-fold brochure pocket (4 1/16" x & 5"H x & 1 1/4"D) , Assembled for your convenience, Change signs quickly, Ships flat set up is a breeze, White easel back for solid support, Clear rigid plastic protects sign.
PRICE
$225.00 Sold in packages of 25 / $9.00 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Height | 11 in |
| Size | 8-1/2 x 11 in |
Product Details
| Material | Cardstck PVC |
| Package Quantity | 25 |
| Description | Easel Sign Holders W/Brochure Pocket |
| Color | White |
| Manufacturers Part Number | PCH-8145 |
| Brand | Clip Strip Corp. |