Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB40376

Global Industrial™ Corrugated Easy-Fold Deluxe Mailers, 12-1/8"L x 9-1/8"W x 2"H, White - Pkg Qty 25

Product Description
Peel and seal closure secures mailers without the need for tape or glue.

Features:
  • These one-piece mailers have scores at multiple depths to ensure the proper fit for your products
  • Simply place a product in the center, fold in the sides at your desired depth, peel and seal
  • Attractive 200#/ECT-32, B flute white corrugated construction makes a quality impression
  • Sold and shipped in bundle quantities of 25
  • The dimensions provided are the inside dimensions of the product


PRICE
$99.25  Sold in packages of 25 / $3.97 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 2 pkgs
99.25
Buy 3 pkgs - 5 pkgs
94.50Save $4.75 (5%)
Buy 6+ pkgs
91.50Save $7.75 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Depth1/2; 1; 1-1/2; 2 in
Inside Length12-1/8 in
Inside Width9-1/8 in
Inside Height2 in
Weight0.6 lbs
Multi Depth1/2, 1, 1-1/2, 2 in

Product Details

TypeDeluxe Easy-Fold Mailers
ColorWhite
For Use WithBooks
Strength200# / ECT-32
RecyclableYes
MaterialCorrugate
Wall TypeSingle
Package Quantity25
Manufacturers Part NumberB40376
BrandGlobal Industrial