Standard 150lb Malleable Iron Extension Pieces are designed to extend the length of threaded piping systems, providing additional reach between components. Commonly used where standard nipple lengths are not suitable, these fittings offer a practical solution for spacing and alignment adjustments.
Constructed from durable malleable iron in a heavy pattern design, they deliver the strength and reliability required for everyday applications. Each fitting includes full lot traceability, with Material Test Reports available upon request to support quality and compliance requirements.
Manufactured in an ISO-certified facility, these extension pieces are tested for performance and consistency. They conform to ASME B16.3 dimensions, ASTM A197 material specifications, and ASME B1.20.1 threading standards for consistent fit and function.
MSI Products 1/2" 150lb Black Malleable Iron M x F Extension Piece, 150-300 PSI
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$4.78
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1/2 in |
Product Details
| Point Of Origin | Domestic |
| Material | Black Malleable Iron |
| Package Quantity | 1 |
| Color | Black |
| Connection Style | NPT |
| Working Pressure Rating | 150 - 300 psi |
| Manufacturers Part Number | A2040408 |
| Fitting Type | Extension Piece |
| Brand | MSI Products |
Compliance & Certifications
| Lead Free Compliant | Yes |