Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kendall Howard

Model # :WBB1002571

MPN #: 0200-1-002-03

Kendall Howard™ 12-24 Cage Nuts, Pack of 100

Product Description
Kendall Howard™ 12-24 Cage Nuts - 100 Pack

The Kendall Howard 12-24 cage nuts create a threaded mounting hole for mounting equipment on to universal rack rails commonly found in server enclosures, open frame racks, and wall mount cabinets. Universal mounting rails, also known as cage nut style rails, are the most common and preferred type of rails used on the market today.

  • Quantity: 100
  • Thread Size: 12-24
  • Snap-in Design
  • Packaged in an aluminum tin
  • RoHS compliant
  • Made in the USA


PRICE
$43.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1/2 in
Depth3/8 in
Height1/2 in
Weight2 lbs

Product Details

TypeAccessories
ColorSilver
Accessory TypeMounting Hardware
MaterialSteel
Package Quantity100
Description12-24 Cage Nuts
Manufacturers Part Number0200-1-002-03
BrandKendall Howard

Warranty

WarrantyLifetime Limited