- Fully Adjustable
- 1 set of cage nut style mounting rails
- Installation hardware included
- Black powdered coated steel
- Made in the USA
- 5- year limited warranty
Kendall Howard™ 37U Server Cabinet Vertical Rail Kit - Cage Nut
Write a Review
|
Questions & Answers (0)
Product Description
37U Server Network Cabinet Vertical Rail Kit
PRICE
$229.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1 in |
| Depth | 2 in |
| Height | 64-3/4 in |
| Weight | 10 lbs |
Product Details
| Type | Accessories |
| Rack Spaces | 37U |
| Color | Black |
| Accessory Type | Rack Rail |
| Material | Steel |
| Description | 37U Server Cabinet Vertical Rail Kit - Cage Nut |
| Package Quantity | 2 |
| Manufacturers Part Number | 3160-3-001-37 |
| Brand | Kendall Howard |
Warranty
| Warranty | 5 yr |