12-24 x 1/2" Security Machine Screw - Flat Undercut Torx Head - 18-8 Stainless Steel - Pkg of 100
Security fasteners provide an added level of security by their drive design that prevents removal with ordinary screw drivers. Maximum torque transfer & positive tool engagement means easier drive installation with less pressure & slippage. Torx® Pin-Head offers a high degree of security & requires matching driver bit.
12-24 x 1/2" Security Machine Screw - Flat Undercut Torx Head - 18-8 Stainless Steel - 100 Pk
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$62.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1/2 in |
| Size | #12 |
| Head | Flat |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Drive | Torx - Pin |
| Country of Origin | Made in USA |
| Finish | Stainless Steel |
| Material | Stainless Steel |
| Package Quantity | 100 |
| Description | Tamper Resistant Machine Screw |
| Manufacturers Part Number | 4.12212UFS |
| Grade | 18-8 Stainless Steel |
| Brand | Tamperproof Screw |