12-24 x 2" Tamper-Proof Security Spanner Machine Screw - Flat Head - 18-8 Stainless Steel - 100 Pk
Write a Review
|
Questions & Answers (0)
Product Description
12-24 x 2" Spanner Machine Screw - Flat Head - 18-8 Stainless Steel - Pkg of 100
Security fasteners provide an added level of security by their drive design that prevents removal with ordinary screw drivers. Snake Eyes Spanner drive screws require matching driver bit, reducing the chances of unauthorized removal.
Security fasteners provide an added level of security by their drive design that prevents removal with ordinary screw drivers. Snake Eyes Spanner drive screws require matching driver bit, reducing the chances of unauthorized removal.
PRICE
$56.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 in |
| Size | #12 |
| Head | Flat |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Drive | Spanner |
| Country of Origin | Made in USA |
| Finish | Stainless Steel |
| Material | Stainless Steel |
| Description | Tamper Resistant Machine Screw |
| Package Quantity | 100 |
| Manufacturers Part Number | 1.1222FS |
| Screw Type | Machine Screw |
| Grade | 18-8 Stainless Steel |
| Brand | Tamperproof Screw |