Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tamperproof Screw

Model # :WBB2184681

MPN #: 1.3862TS

3/8-16 x 2" Tamper-Proof Security Spanner Machine Screw - Truss Head - 18-8 Stainless Steel - 50 Pk

Product Description
3/8-16 x 2" Spanner Machine Screw - Truss Head - 18-8 Stainless Steel - Pkg of 50

Security fasteners provide an added level of security by their drive design that prevents removal with ordinary screw drivers. Snake Eyes Spanner drive screws require matching driver bit, reducing the chances of unauthorized removal.

PRICE
$78.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2 in
Size3/8-16
HeadTruss
Unit of MeasurementInch (Imperial)

Product Details

DriveSpanner
Country of OriginMade in USA
FinishStainless Steel
MaterialStainless Steel
DescriptionTamper Resistant Machine Screw
Package Quantity50
Manufacturers Part Number1.3862TS
Screw TypeMachine Screw
Grade18-8 Stainless Steel
BrandTamperproof Screw