SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

12-24X1/2 Unslot Ind Hex Wash Taptite Alternative Full Thread 410 Stainless Passivate Wax 2000 pcs

12-24X1/2 Unslot Ind Hex Wash Taptite Alternative Full Thread 410 Stainless Passivate Wax 2000 pcs

Item #: WBB398355

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $406.95

Save $20.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

3/8-16X1 Unslot Ind Hexwash Taptite Alternative Thread Roll Screw Full Thrd Zinc Bake Wax 500 pcs

3/8-16X1 Unslot Ind Hexwash Taptite Alternative Thread Roll Screw Full Thrd Zinc Bake Wax 500 pcs

3/8-16X3/4 Unslot Ind Hexwash Taptite Alternative Thread Roll Screw Full Thrd Zinc Bake Wax 1000 pcs

3/8-16X3/4 Unslot Ind Hexwash Taptite Alternative Thread Roll Screw Full Thrd Zinc Bake Wax 1000 pcs

10-32X3/8 Slot IndHexWash Taptite Alternative Thread Roll Screw Fully Thrd Zc GreenBakeWax 8000 pcs

10-32X3/8 Slot IndHexWash Taptite Alternative Thread Roll Screw Fully Thrd Zc GreenBakeWax 8000 pcs

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

12-24X1/2 Unslot Ind Hex Wash Taptite Alternative Full Thread 410 Stainless Passivate Wax. Thread Rolling Taptite thread for drilled, punched or cored holes in all ductile metals and punch extruded metals. Eliminates chips, requires low drive torque and is resistant to vibrational loosening. Indented hex washer head offers advantages of hex head, plus greater protection to mating surface.

Weights & Dimensions

  • Head Indented Hex Washer ft
  • Size 12-24
  • Length 1/2 in

Product Details

  • Package Quantity 2000
  • Drive Unslotted
  • Country of Origin Import
  • Finish Stainless Steel
  • Manufacturers Part Number 1208RW410
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
12-24X1/2 Unslot Ind Hex Wash Taptite Alternative Full Thread 410 Stainless Passivate Wax 2000 pcs

12-24X1/2 Unslot Ind Hex Wash Taptite Alternative Full Thread 410 Stainless Passivate Wax 2000 pcs

Item #: WBB398355

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant