Model # :WBB405003
MPN #: 1232KPFMS4W
12-24X2 Phillips Flat Self Drill Screw #4 Point with Wings Full Thread Zinc Bake, Pkg of 1000
Write a Review
|
Questions & Answers (0)
Product Description
12-24X2 Phillips Flat Self Drill Screw #4 Point with Wings Full Thread Zinc Bake. Self drilling screws have point to cut through material and eleiminate the need to drill a pilot hole. Flat head screws are used when protrusion of the fastener above the mating surface is unacceptable. Typically 100 degree flat or for fastening softer materials, 82 degrees flat.
PRICE
$479.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 in |
| Size | #12 |
| Head | Flat |
Product Details
| Drive | Phillips |
| Country of Origin | Import |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 1000 |
| Manufacturers Part Number | 1232KPFMS4W |